
SIEMENS 3SE5000-0AA80 TWIST LEV FOR POS SWITCH3SE51/52 SPR ROD 200mm
Description
Twist lever for position switch 3SE51/52 aluminum rod 200 mm, form d diameter 6 mm with terminal according to en 50041
Specifications
Brand Name | Siemens | Item Name | Twist Lever with Terminal |
Arm Size | 200 mm L | Roller Size | 6 mm dia |
Arm Material | Aluminum | Type | Adjustable |
For Use With | 3SE51/52 Position Switch | Standards | EN 50041 |
UPC | 754554953304 |
Packages
1 - UNIT - 1 |