
SIEMENS 3SE5000-0AT04 FORK LEV FOR POS SWITCH3SE51 2X LEV SS 19mm
Description
Fork lever for position switch 3SE51 2 x lever made of stainless steel with one stainlesl steel roller 19 mm each for actuator head 3SE5000-0AT10
Specifications
Brand Name | Siemens | Item Name | Fork Lever |
Roller Size | 19 mm | Arm Material | Stainless Steel |
Type | Roller | Roller Material | Stainless Steel |
For Use With | 3SE51 Position Switch | UPC | 754554953632 |
Packages
1 - UNIT - 1 |