
SIEMENS 3SE5000-0AT01 FORK LEV FOR POS SWITCH2X METAL LEV PL ROL 19mm
Description
Fork lever for position switch 3SE51 2 x lever made of metal with one plastic roller 19 mm eACh for actuator head 3SE5000-0at10
Specifications
Brand Name | Siemens | Item Name | Fork Lever |
Roller Size | 19 mm | Arm Material | Metal |
Type | Roller | Roller Material | Plastic |
For Use With | 3SE51 Position Switch | UPC | 754554953601 |
Packages
1 - UNIT - 1 |