![cthlsxrla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303736302.jpg?preset=medium)
EATON LS-XRLA Eaton Limit Switches Adjustable Roller Lever with 18mm Roller
Description
Position switch adjustable roller lever D=18mm.
Specifications
Brand Name | Eaton | Actuator | Lever |
Dimensions | 2.1400 IN X 1.2200 IN X 2.5400 IN | Type | LS-Titan |
Material | Plastic | Standards | UL Listed,RoHS Compliant |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other | UPC | 786685393636 |
Packages
1 - UNIT - 1 |