EATON XBUK10FBCN 12mm 6AWG 6.3x32mm Cutler-Hammer Terminal Fuse Block, Black
Description
The UT Series fuse terminal blocks come in two varieties lever type and cap. Each performs two functions. They act as a fuse carrier for most common North American and European fuses and they allow for potential distribution with the double bridge shaft. The terminal blocks therefore allow bypass routing of two separate potentials next to each other. This has the advantage of a time-saving potential infeed and a correct, functional configuration of the terminal strip.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Screw Connection Fuse Terminal Blocks, XBUK10FBC | Voltage Rating | 300/800 V |
Amperage Rating | 10/20 A | Conductor Size | 20-4 AWG |
Mounting Type | 35 mm DIN Rail | Series | UT |
Connection Type | Screw | Color | Black |
Dimensions | 2.44 x 0.47 x 2.62 in | Standards | CSA Certified, UL Listed |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116925643 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |