EATON XBUT10 10.22mm Wide 6AWG Cutler-Hammer Terminal Block Fee-Through, Gray
Description
The XBUT terminal blocks feature a compact design and maintenance-free screw connection. There is a double bridge shaft providing maximum flexibility. The double bridge shaft can accommodate individual chain bridging and step-own bridging from other terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through, 1-Level | Amperage Rating | 76 A |
Conductor Size | 20-6 AWG, 10 - 16 mm², 0.5 - 4 mm² | Mounting Type | 35 mm DIN Rail |
Connection Type | Screw | Color | Gray |
Dimensions | 10.2 mm W x 47.5 mm H | Standards | cUlL Listed, CE Certified, UL File Number E67464, ATEX Compliant |
Application | Wiring Management and Devices | UPC | 782116904976 |
Packages
1 - UNIT - 1 | 25 - Unit - (25) |