![cthxbut10bu](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/303237921.jpg?preset=medium)
EATON XBUT10BU 10.2mm Eaton Terminal Block Feed Thru, 6 Gauge Screw, Blue
Description
The XBUT terminal blocks feature a compact design and maintenance-free screw connection. There is a double bridge shaft providing maximum flexibility. The double bridge shaft can accommodate individual chain bridging and step-down bridging from other terminal blocks. There are numerous options for accessories, including those for testing and marking. Terminal blocks are available for wire cross sections ranging from 12 to 2/0 AWG.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600/700/800 V |
Amperage Rating | 20/22/28/32 A | Conductor Size | 26-12 AWG |
Series | XBUT | Connection Type | Screw |
Color | Blue | Dimensions | 1.85 x 0.4 x 2.17 in |
Standards | CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 782116904983 |
Packages
1 - UNIT - 1 |