EATON XBUT10PE Single Level 10.2mm 6AWG Cutler-Hammer Terminal Block Ground, Green/Yellow
Description
The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60-947-7-2.
Specifications
Brand Name | Eaton | Item Name | Ground Terminal Block |
Type | Single Level | Wire Size | 20-6 AWG |
Mounting Type | 35 mm DIN Rail | Connection Type | Screw |
Color | Green/Yellow | Dimensions | 45.72 x 9.906 x 46.736 mm |
Standards | UL Listed, CSA Certified | UPC | 782116905027 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |