EATON XBUT25 Single Level 5.2mm Cutler-Hammer Terminal Block Feed Through, Gray
Description
The XBUT terminal blocks feature a compact design and maintenance-free screw connection. There is a double bridge shaft providing maximum flexibility. The double bridge shaft can accommodate individual chain bridging and step-own bridging from other terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600/700/800 V |
Amperage Rating | 32 A (IEC), 22 A (EN), 28 A (EN), 20 A (UL) | Wire Size | (3) 26-12 AWG |
Mounting Type | 35 mm DIN Rail | Connection Type | Screw |
Color | Gray | Dimensions | 5.2 mm W x 47.5 mm H |
Standards | CSA Certified, UL Listed | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782116894260 |
Packages
1 - UNIT - 1 | 50 - Unit - (50) |