Abbotsford
cthxbut25bu

5.2mm Eaton Terminal Block Feed Thru, 12 Gauge Screw, Blue

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT25BU

Description

5.2 Mm Screw Connection Single Level-through-feed, Blue, 12 Awg/2.5 Mm2 Maximumwire, Iec 800v, En 700v, Ul 600v, Iec #26-12 Awg, En #26-12 Awg, Ul #26-12 Awg Wire, Iec 32a, En 22,28a, Ul 20a

Specifications

Brand Name Eaton Item Name Terminal Block
Type 1-Level, Feed-Through Voltage Rating 600/700/800 V
Amperage Rating 20/22/28/32 A Conductor Size 26-12 AWG
Connection Type Screw Color Blue
Dimensions 1.85 x 0.2 x 2.17 in Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 782116894277

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok