EATON XBUT4 6.2mm Eaton Terminal Block Feed Thru, 8 AWG Screw, Grey
Description
The XBUT terminal blocks feature a compact design and maintenance-free screw connection. There is a double bridge shaft providing maximum flexibility. The double bridge shaft can accommodate individual chain bridging and step-own bridging from other terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800/700/600 V |
Amperage Rating | 41 A, 30 A, 38 A | Conductor Size | 0.14 mm², 4 - 6 mm² |
Mounting Type | 35 mm DIN Rail | Series | IEC-XB |
Spacing | 6.5 mm | Connection Type | Screw |
Color | Gray | Dimensions | 47.5 mm H |
Standards | CSA Certified, UL Listed | Application | Wiring Management and Devices |
UPC | 782116894284 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |