EATON XBUT4GN 6.2mm Eaton Terminal Block Feed Thru, 8 AWG Screw, Green
Description
6.2mm Wide Green Feed Thru Tb 26-8awg
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600/700/800 V |
Amperage Rating | 30/38/41 A | Conductor Size | 26-10 AWG |
Connection Type | Screw | Color | Green |
Dimensions | 1.85 x 0.24 x 2.17 in | Standards | CSA Certified, UL Listed |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116904921 |
Packages
1 - UNIT - 1 |