6.2mm Eaton Terminal Block Feed Thru, 8 AWG Screw, Red
Description
6.2mm Wide Red Feed Thru Tb 26-8awg
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600 - 700/800 V |
Amperage Rating | 41/30/38 A | Wire Size | 26-10 AWG |
Connection Type | Screw | Color | Red |
Dimensions | 1.85 x 0.24 x 2.17 in | Standards | CSA Certified, UL Listed |
Application | Electrical Assemblies, Panels and EOEMs | UPC | 782116904891 |
Packages
1 - UNIT - 1 |