EATON XBUT6 8.2mm 50Amp 24-8AWG Cutler-Hammer Hammer XBUT6 Feed-Through Terminal Block. Gray
Description
The XBUT terminal blocks feature a compact design and maintenance-free screw connection. There is a double bridge shaft providing maximum flexibility. The double bridge shaft can accommodate individual chain bridging and step-own bridging from other terminal blocks.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 600 V |
Amperage Rating | 57 A | Conductor Size | 0.2 mm², 6 - 10 mm² |
Mounting Type | 35 mm DIN Rail | Series | IEC-XB |
Spacing | 8.2 mm | Connection Type | Screw |
Color | Gray | Dimensions | 47.5 mm H |
Standards | UL Listed, CSA Certified | Application | Wiring Management and Devices |
UPC | 782116904945 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |