EATON XBUT6PE 2 Positions 24AWG 8AWG 8.2mm Cutler-Hammer Terminal Ground Block, Yellow/Green
Description
The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60-947-7-2.
Specifications
Brand Name | Eaton | Item Name | Terminal Block |
Type | Ground | Conductor Size | 0.2 mm², 0.25 - 6 mm² |
Mounting Type | 35 mm DIN Rail | Series | IEC-XB |
Spacing | 8.2 mm | Connection Type | Screw |
Color | Green/Yellow | Dimensions | 47.5 mm H |
Standards | CSA Certified, UL Listed | Application | Wiring Management and Devices |
UPC | 782116904969 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |