
TYCO ELECTRONICS 16511510 ABB Entrelec® Grounding Terminal Block, 6mm Space, M10/10P, Green/Yellow
Description
Modular Terminal Blocks, Ground, screw clamp terminal block, 6 AWG rated cross section, 10 mm² rated cross section, Green.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | Ground | Amperage Rating | 1200 A |
Number of Poles | 2 | Conductor Size | 22-6 AWG |
Mounting Type | DIN-Rail | Series | SNA Series |
Wire Strip Length | 0.472 in | Spacing | 0.393 in |
Torque Rating | 10.6 in-lb | Connection Type | Screw Clamp |
Temperature Rating | -67 to 230 °F | Block Material | Polyamide 6.6 |
Color | Green | Dimensions | 40.5 mm L x 10 mm W x 43.5 mm H |
Standards | UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 | Application | Signal Applications |
Packages
50 - UNIT - (50) |