Abbotsford
ent017965715

ABB 017965715 203Amp 600V 1-Pole ABB Entrelec Distribution Block Aluminum/Copper

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:017965715

Description

120 mm² distribution block with 1.752 inch spacing.

Specifications

Brand Name ABB Item Name Terminal Block
Voltage Rating 600 V Amperage Rating 250 A
Number of Poles 1 Conductor Size 120 mm²
Mounting Type DIN Rail 3 Spacing 44.5 mm
Color Gray Dimensions 85.4 x 44.5 x 52 mm
Application For Applications Ranging from Standard Distribution and Control Panels, to Specialized Applications in Key Industries Such as Traction, Energy, Maritime, Explosive Atmospheres, Material Handling, etc UPC 662019963778

Packages

1 - UNIT - 1 20 - UNIT = 20