![ent019906900](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568762.jpg?preset=medium)
TYCO ELECTRONICS 19906900 ABB Entrelec Terminal Block Insulator D4/6 22-16 Gauge, Red
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block |
Type | Feed-Through ADO | Voltage Rating | 1000 V |
Amperage Rating | 17.5 A | Number of Poles | 1 |
Conductor Size | 22-16 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Wire Strip Length | 9.5 mm |
Spacing | 6 | Torque Rating | 0.8 N-m |
Connection Type | Screw Clamp | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Red |
Dimensions | 41 mm L x 6 mm W x 45 mm H | Standards | UL 94V-0, RoHS EU Directive 2002/95/EC, IEC 60715, IEC 60947-1 |
Packages
50 - UNIT - (50) |