ABB ELECTRIFICATION CANADA INC 019901411 FUSE BLOCK MU10/13.SF2BLK 6 AWG MAX
Description
MU10/13.SF2 terminal block.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | Fuse Holder Terminal Block | Voltage Rating | 750 V |
Amperage Rating | 10 A | Conductor Size | 6 AWG |
Series | MU10/13.SF2 | Wire Strip Length | 12 mm |
Spacing | 13 mm | Torque Rating | 10.6 - 12.3 in-lb |
Connection Type | Compression Clamp | Dimensions | 3.07 in L x 2.91 in H |
Standards | IP20, NEMA 1, UL Listed, CSA Certified, CE Certified | UPC | 662019964539 |
Packages
1 - UNIT - 1 |