TYCO ELECTRONICS 19903516 22-16 AWG d4/6 ABB Entrelec Terminal Block Miniature Block, Orange
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block |
Type | Feed-Through ADO | Voltage Rating | 1000 V |
Amperage Rating | 17.5 A | Number of Poles | 1 |
Conductor Size | 22-16 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Wire Strip Length | 9.5 mm |
Spacing | 6 | Torque Rating | 0.8 N-m |
Connection Type | Screw Clamp | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Orange |
Dimensions | 41 mm L x 6 mm W x 45 mm H | Standards | UL 94V-0, RoHS EU Directive 2002/95/EC, IEC 60715, IEC 60947-1 |
Application | Energy, Process Automation, Petro-Chemical and Railway Applications |
Packages
50 - UNIT - (50) |