Abbotsford
ent010500220

TYCO ELECTRONICS 10500220 30Amp 600V ABB Entrelec Standard Terminal Block, 6mm, Accepts 24-10awg Wire M4/6, Orange

Price $3.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA105002R2000

Description

Modular Terminal Blocks, feed-through, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, Orange.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Feed-Through Voltage Rating 1000 VAC
Amperage Rating 32 A Number of Poles 2
Conductor Size 10 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 0.374 in
Spacing 0.235 in Torque Rating 4.4 in-lb
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Block Material Polyamide 6.6 Color Orange
Dimensions 44.5 mm L x 6 mm W x 40.5 mm H Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006
Application Signal Applications

Packages

50 - UNIT - (50)