TYCO ELECTRONICS 10514002 ABB Terminal Block
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block |
Type | Feed-Through | Number of Poles | 1 |
Conductor Size | 24-10 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Spacing | 6 |
Connection Type | Screw Clamp | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Black |
Dimensions | 40.5 mm L x 6 mm W x 44.5 mm H | Standards | IEC 60715, IEC 60947-1 |
Packages
50 - UNIT - (50) |