![ent010511616](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568721.jpg?preset=medium)
TYCO ELECTRONICS 10511616 30Amp 600V ABB Entrelec Standard Terminal Block 24-10AWG Wire M4/6, Yellow
Description
Modular Terminal Blocks, feed-through, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, Yellow.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | Feed-Through | Voltage Rating | 1000 VAC |
Amperage Rating | 32 A | Number of Poles | 2 |
Conductor Size | 10 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Wire Strip Length | 0.374 in |
Spacing | 0.235 in | Torque Rating | 4.4 in-lb |
Connection Type | Screw Clamp | Temperature Rating | -67 to 230 °F |
Block Material | Polyamide 6.6 | Color | Yellow |
Dimensions | 44.5 mm L x 6 mm W x 40.5 mm H | Standards | UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Application | Signal Applications |
Packages
50 - UNIT - (50) |