
TYCO ELECTRONICS 11514615 255Amp Feed-Through Power Terminal Block, Gray
Description
Gray power terminal blocks, 255 Amps UL rated with a screw clamp connection that accepts 2-250 MCM.
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block |
Type | 1-Level, Feed-through, Compact | Voltage Rating | 1000 V |
Amperage Rating | 192 A | Conductor Size | 250 AWG |
Mounting Type | DIN Rail | Series | M120/35.FF |
Spacing | 35 mm | Torque Rating | 12 N-m |
Connection Type | Stud | Temperature Rating | -55 to 110 °C |
Block Material | Polyamide | Color | Gray |
Dimensions | 51 mm L x 35 mm W x 69 mm H | Standards | EU RoHS Directive 2011/65/EU |
Packages
10 - UNIT - (10) |