
TYCO ELECTRONICS 1SNA115118R1100 TERM BLOCK M6/8 GRY24-8 AWG
Description
Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 8 AWG rated cross section, 6 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Level, Feed-through | Voltage Rating | 1000 V |
Amperage Rating | 41 A | Conductor Size | 22-8 AWG |
Mounting Type | DIN Rail | Series | M6/8 |
Wire Strip Length | 12 mm | Spacing | 8 mm |
Torque Rating | 0.8 - 1 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 110 °C | Block Material | Polyamide |
Color | Gray | Dimensions | 40.5 mm L x 8 mm W x 44.5 mm H |
Standards | UL 94V-0, IP20, EU RoHS Directive 2002/95/EC |
Packages
50 - UNIT - (50) |