![ent011527720](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268697670.jpg?preset=medium)
TYCO ELECTRONICS 1SNA115277R2000 TEST BLOCK M6/8.STP GRYPUSH-TURN KNOB 22-8 AWG
Description
Modular Terminal Blocks, Disconnect, screw clamp terminal block, 8 AWG rated cross section, 6 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | Disconnect | Voltage Rating | 500 VAC |
Amperage Rating | 15 A | Number of Poles | 2 |
Conductor Size | 8 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Wire Strip Length | 0.432 in |
Spacing | 0.314 in | Torque Rating | 7.1 in-lb |
Connection Type | Screw Clamp | Temperature Rating | -67 to 230 °F |
Block Material | Polyamide 6.6 | Color | Gray |
Dimensions | 55.5 mm L x 8 mm W x 45 mm H | Standards | UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Application | Signal Applications |
Packages
25 - UNIT - (25) |