Abbotsford
ent011548603

TYCO ELECTRONICS 11548603 22-12AWG Feed Through Terminal Block

Price $3.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115486R0300

Description

Gray, feed through terminal block with 5 mm spacing, 30 Amp rated UL current with screw clamp connection that accepts 22-12 AWG UL wire range.FEATURES:- Type: Terminal blocks- Standard: CSA, cUL, CE, EAC, RoHS- Spacing: 5mm- Amperage Rating: 24A- Voltage Rating: 1000V- Material: Polyamide- Color: Gray

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Feed-Through Voltage Rating 1000 VAC
Amperage Rating 24 A Number of Poles 2
Conductor Size 12 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 0.393 in
Spacing 0.196 in Torque Rating 3.5 in-lb
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Block Material Polyamide 6.6 Color Gray
Dimensions 44.5 mm L x 5 mm W x 40.5 mm H Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006
Application Signal Applications

Packages

50 - UNIT - (50)