TYCO ELECTRONICS 11541402 20-8AWG Distribution Terminal Block, Gray
Description
Gray distribution terminal blocks with 3 blocks and UL rated 50 Amps with a screw clamp connection that accepts 20 - 8 AWG wire range. For use with applications ranging from standard distribution and control panels, to specialized applications in key industries such as traction, energy, maritime, explosive atmospheres, material handling, etc.
Specifications
Brand Name | TE Connectivity | Item Name | Distribution Terminal Block |
Type | 1-Level | Voltage Rating | 8000 V |
Conductor Size | 6 mm² | Mounting Type | DIN Rail |
Series | MB6/8.L3 | Wire Strip Length | 12 mm |
Spacing | 8 mm | Torque Rating | 0.8 - 1 N-m |
Connection Type | Screw Clamp | Color | Gray |
Dimensions | 40.5 mm L x 26.5 mm W x 44.5 mm H | Standards | EU RoHS Directive 2002/95/EC |
Packages
5 - UNIT - (5) |