Abbotsford
ent011566323

TYCO ELECTRONICS 11566323 ABB Entrelec Fuse Holder Block w/ indicator M4/8SFD

Price $30.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115663R2300

Description

M4/8.SFD Screw Clamp Terminal Block. For 5 x 20 and 5 x 25 fuses, with blown fuse indicator, Grey. Protect your circuits with 5x20 and 5x25 fuse terminal blocks (fuse not supplied with terminal blocks), Quickly identify the defective circuit thanks to the blown fuse indicator.

Specifications

Brand Name TE Connectivity Item Name Terminal Block
Voltage Rating 400 V Amperage Rating 6.3 A
Number of Poles 1 Conductor Size 12 AWG
Mounting Type DIN-Rail Series SNA Series
Wire Strip Length 9.5 mm Spacing 8
Torque Rating 0.8 N-m Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 41 mm L x 8 mm W x 56.5 mm H
For Use With 5 x 20 and 5 x 25 Fuses Standards UL 94V-0, RoHS EU Directive 2002/95/EC, IEC 60715, IEC 60947-1

Packages

50 - UNIT - (50)