TYCO ELECTRONICS 11568613 10Amp ABB Entrelec Switch Terminal Block, M4/6.SNB
Description
Modular Terminal Blocks, Disconnect, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | Disconnect | Voltage Rating | 400 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Conductor Size | 10 AWG | Mounting Type | DIN-Rail |
Series | SNA Series | Wire Strip Length | 0.374 in |
Spacing | 0.235 in | Torque Rating | 4.4 in-lb |
Connection Type | Screw Clamp | Temperature Rating | -67 to 230 °F |
Block Material | Polyamide 6.6 | Color | Gray |
Dimensions | 44.5 mm L x 6 mm W x 44.5 mm H | Standards | UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Application | Signal Applications |
Packages
50 - UNIT - (50) |