Abbotsford
ent011598600

TYCO ELECTRONICS 11598600 ABB Entrelec Switch Terminal Block with Blade M4/6.Snb 24-12 Gauge

Price $7.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115986R0000

Description

Modular Terminal Blocks, Feed-Through, screw clamp terminal block, 8 AWG rated cross section, 6 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Feed-Through Voltage Rating 400 VAC
Amperage Rating 20 A Number of Poles 2
Conductor Size 10 AWG Mounting Type DIN-Rail
Series SNA Series Wire Strip Length 0.374 in
Spacing 0.235 in Torque Rating 4.4 in-lb
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Block Material Polyamide 6.6 Color Gray
Dimensions 44.5 mm L x 6 mm W x 44.5 mm H Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006
Application Signal Applications

Packages

50 - UNIT - (50)