TYCO ELECTRONICS 39978503 Fuse Holder Terminal Block, Gray
Description
Gray fuse holder terminal block for 5mm x 20mm and 5mm x 25mm fuses with both ADO and screw clamp connection.
Specifications
Brand Name | TE Connectivity | Item Name | Terminal Block |
Voltage Rating | 630 V | Amperage Rating | 6.3 A |
Number of Poles | 1 | Conductor Size | 22-16 AWG |
Mounting Type | DIN-Rail | Series | SNA Series |
Wire Strip Length | 9.5 mm | Spacing | 8 |
Torque Rating | 0.8 N-m | Connection Type | Screw Clamp |
Temperature Rating | -55 to 110 °C | Block Material | Polyamide |
Color | Gray | Dimensions | 40.9 mm L x 8 mm W x 68.2 mm H |
For Use With | 5 x 20 and 5 x 25 Fuses | Standards | UL 94V-0, RoHS EU Directive 2002/95/EC, IEC 60715, IEC 60947-1 |
Application | Energy, Process Automation, Petro-Chemical and Railway Applications |
Packages
50 - UNIT - (50) |