ABB 1SNA400732R0300 1 Pole 8-18 AWG Thomas & Betts SNA Terminal Blocks
Description
DL16/17.5.SF screw clamp terminal block. For 10x38 fuses, indicator 17.5 mm spacing. The new range of modular fuse holders provides safe operation, fast and simple multiple pole assembly, quick fuse installation and replacement.
Specifications
Brand Name | ABB | Item Name | Terminal Block |
Voltage Rating | 690 V | Amperage Rating | 32 A |
Number of Poles | 1 | Conductor Size | 18-8 AWG |
Mounting Type | DIN Rail 1-3 | Series | DL16/17.5.SF |
Spacing | 17.5 mm | Connection Type | Screw Clamp |
Color | Gray | For Use With | 10 x 38 mm Fuses |
Standards | CE, EAC Certified | Application | Industrial Modular Fuse Holders |
UPC | 804325461061 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 12 - UNIT = 12 |