ZS4-D2 Screw Clamp Terminal Block - Double Deck, Grey
Description
Modular terminal blocks, feed-through, screw clamp terminal block, 12 AWG rated cross section, 4 mm² rated cross section, grey.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | Feed-Through, Double Deck, 2-Level, 2-Circuit, 4-Position | Voltage Rating | 800 VAC |
Amperage Rating | 20 A | Wire Size | 12 AWG |
Mounting Type | DIN Rail | Series | SNK |
Wire Strip Length | 10 mm | Spacing | 5.2 mm |
Torque Rating | 0.6 N-m | Connection Type | Screw Clamp |
Temperature Rating | -67 to 230 °F | Material | Polyamide |
Color | Gray | Dimensions | 65.5 mm L x 70.4 mm H |
Standards | IP20, UL 94V-0, RoHS Compliant | UPC | 804325488143 |
Packages
50 - UNIT - (50) | 400 - UNIT - 400 |