Abbotsford
ent1snk506010r0000

ZS6 Screw Clamp Terminal Block - Feed-through, Grey

Price $1.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNK506010R0000

Description

Modular terminal blocks, feed-through, screw clamp terminal block, 10 AWG rated cross section, 6 mm² rated cross section, grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type Feed-Through, 1-Level, 1-Circuit, 2-Position Voltage Rating 1000 VAC
Amperage Rating 41 A Wire Size 10 AWG
Mounting Type DIN Rail Series SNK
Wire Strip Length 10.5 mm Spacing 6 mm
Connection Type Screw Clamp Temperature Rating -67 to 230 °F
Material Polyamide Color Gray
Dimensions 47.3 mm L x 53 mm H Standards IP20, UL 94V-0, RoHS Compliant
UPC 804325488280

Packages

50 - UNIT - (50)