Abbotsford
ent1snk506150r0000

ZS6-PE Screw Clamp Terminal Block - Ground, Yellow/Green

Price $7.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNK506150R0000

Description

Profile aligned with ZS6. Ground screw clamp terminal blocks.

Specifications

Brand Name TE Connectivity Item Name Ground Terminal Block
Type 1-Level, 2-Position Voltage Rating 8000 V Withstand, 2200 V Dielectric
Amperage Rating 720 A Conductor Size 24-10 AWG
Mounting Type DIN Rail Series ZS6-PE
Wire Strip Length 0.413 in Spacing 6 mm
Connection Type Screw Temperature Rating -67 to 230 °F
Block Material Polyamide Color Green/Yellow
Dimensions 47.4 mm L x 59.5 mm H Standards IP20, UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC
UPC 804325488860

Packages

20 - UNIT - (20)