TYCO ELECTRONICS 1SNK508414R0000 ZS4-SF1-R3 Screw Clamp Terminal Block, Grey
Description
FEATURES & BENEFITS:• Protect your circuit with 5x25 and 5x20 fuse terminal blocks (fuse not supplied with the terminal blocks), • Compliant with IEC 60947-7-3 standard, • Quickly identify the defective circuit thanks to the blown fuse indicator (with leakage current
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Type | 1-Circuit, 1-Level | Voltage Rating | 300 V |
Amperage Rating | 10 A | Conductor Size | 24-10 AWG |
Mounting Type | DIN Rail | Wire Strip Length | 0.433 in |
Spacing | 8 mm | Connection Type | Screw Clamp |
Temperature Rating | -55 to 110 °C | Block Material | Polyamide |
Color | Gray/Dark Gray | Dimensions | 45.6 mm L x 59.7 mm H |
Standards | UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant | UPC | 804325489232 |
Packages
50 - UNIT - (50) |