Abbotsford
ent1snk508430r0000

ZS4-SF1-OR Screw Clamp Terminal Block, Orange

Price $10.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNK508430R0000

Description

Modular terminal blocks, fuse, screw clamp terminal block, 10 AWG rated cross section, 4 mm² rated cross section, grey and dark grey.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Circuit, 1-Level Voltage Rating 300 V
Amperage Rating 10 A Conductor Size 24-10 AWG
Mounting Type DIN Rail Wire Strip Length 0.433 in
Spacing 8 mm Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray/Dark Gray Dimensions 45.6 mm L x 59.7 mm H
Standards UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant

Packages

50 - UNIT - (50)