
TYCO ELECTRONICS 1SNK706010R0000 32Amp ZK4 PI-Spring Clamp Terminal Block Feed-Through, Gray
Description
Combine high performance with compact dimensions: - 1000 V AC / DC IEC 600 V UL, - Opt for the best marking visibility thanks to the up-front, flat marker zone, which lets you mark up to eight digits or increase the font size.
Specifications
Brand Name | TE Connectivity | Item Name | Modular Terminal Block |
Voltage Rating | 1000 V | Amperage Rating | 32 A |
Number of Poles | 1 | Conductor Size | 26-16 AWG |
Mounting Type | DIN-Rail | Series | SNK Series |
Wire Strip Length | 0.492 in | Spacing | 0.236 in |
Connection Type | PI-Spring | Temperature Rating | -67 to 230 °F |
Block Material | Polyamide | Color | Gray |
Dimensions | 41.1 mm L x 41.1 mm D x 55.3 mm H | Standards | UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 |
Application | Hazardous Location, Industry and Commercial, Marine, Railway, Solar, Waste and Water Applications | UPC | 888614180451 |
Packages
50 - UNIT - (50) |