SIEMENS 3RV29281H TERM BLOCK TYPE E UL508FOR CIRCT SIZE S00/S0
Description
Terminal block type e acc. to ul508 circuit-breaker sz s00/s0
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Terminal Block | Type | Type E |
Conductor Size | 14-3 AWG, 16-3 AWG, 14-6 AWG, 16-3 AWG | Connection Type | Screw |
For Use With | Size S00/S0 Circuit Breaker | Standards | IP20, UL 508 |
UPC | 662643925388 |
Packages
1 - UNIT - 1 |