SIEMENS 8WA1011-1BG11 TERM BLOCK FEED THRU 6.5mm SZ 4 SCREW ON BLU
Description
ALPHA FIX Individual through-type terminal. Thermoplastic insulating base. Screw terminal on both sides. Terminal size 4 mm². Enclosed on both sides. 18 to 10 AWG. 6.5 mm mounting width.
Specifications
Brand Name | Siemens | Sub Brand | Terminals |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 32 A |
Conductor Size | 18-10 AWG | Terminal Size | 4 mm² |
Spacing | 6.5 mm | Connection Type | Screw |
Block Material | Thermoplastic | Color | Blue |
Dimensions | 41 mm L x 30 mm H | UPC | 754554223933 |
Packages
50 - UNIT - (50) |