SIEMENS 8WA1011-1BG24 TERM BLOCK FEED THRU 6.5mm SZ 4 SCREW ON BLK
Description
TERM BLOCK,SCREW,THROUGH-TYPE,4,BLACK SINGLE TERMINAL, BLACK, 6,5MM,4 SCREW CONNECTION ON BOTH SIDES THERMOPLAST THROUGH-TYPE TERMINAL 22-12
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Conductor Size | 22-12 AWG | Spacing | 6.5 mm |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Black | Application | For Circuit Protection |
UPC | 754554343891 |
Packages
50 - UNIT - (50) |