
SIEMENS 8WA1011-1BG21 TERM BLOCK FEED THRU 6.5mm SZ 4 SCREW ON RED
Description
ALPHA FIX Individual through-type terminal. Thermoplastic insulating base. Screw terminal on both sides. Terminal size 4 mm². Enclosed on both sides. 18 to 10 AWG. 6.5 mm mounting width.
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 32 A |
Conductor Size | 18-10 AWG | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4 | Spacing | 65.5 mm |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Red | Dimensions | 41 mm L x 26 mm H |
Standards | CSA 22.2, UL 1059 | Application | For Arranging Wires |
UPC | 754554223940 |
Packages
50 - UNIT - (50) |