Abbotsford
sie8wa10111dg11

SIEMENS 8WA10111DG11 TERMINAL THROUGH TYPE6.5MM SIZE 4

Price $4.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WA10111DG11

Description

ALPHA FIX Individual through-type terminal. Thermoplastic insulating base. Screw terminal on both sides. Terminal size 4 mm². Enclosed on both sides. 18 to 10 AWG. 6.5 mm mounting width.

Specifications

Brand Name Siemens Item Name Screw Terminal
Type Through Type Voltage Rating 800 V
Amperage Rating 32 A Terminal Size 4 mm²
Connection Type Screw Material Thermoplastic
Color Beige Dimensions 41 mm W x 30 mm H
UPC 754554224015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok