SIEMENS 8WA1011-1PG11 TERM BLOCK FEED THRU 6.5mm SZ 4 SCREW ON GRE/YEL
Description
TERM BLOCK,SCREW,THRU-TYPE,4,GRN/YELLOW 6,5MM, 4 SINGLE TERMINAL, GREEN-YELLOW,SCREW CONNECTION ON BOTH SIDES THERMOPLAST THROUGH-TYPE TERMINAL 22-12
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Voltage Rating | 800 V | Amperage Rating | 32 A |
Conductor Size | 4 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4 | Spacing | 6.5 mm |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Green/Yellow | Dimensions | 51 mm L x 26 mm H |
Standards | CSA 22.2, UL 1059 | Application | For Arranging Wires |
UPC | 754554224114 |
Packages
50 - UNIT - (50) |