SIEMENS 8WA1011-1PM00 TERM PEN THERM PA6.6 16mm SZ35 SCREW ON GRE/YEL
Description
TERM BLOCK,SCREW,GND & GND-NEUTRAL,35 Terminal Block,Screw Connection,Ground & Ground-neutral,Terminal Size 35,Green/Yellow,Ground-neutral up to 125 A, UL File E80027 inVol. 1 Sec. 11
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Ground and Ground Neutral |
Conductor Size | 35 mm² | Connection Type | Screw |
Color | Green/Yellow | Standards | UL E80027 |
Application | For Circuit Protection | UPC | 754554380216 |
Packages
25 - UNIT - (25) |