![sie8wh10000ag00](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381485925.jpg?preset=medium)
SIEMENS 8WH10000AG00 SCREW TERM THRU TYPE4mm GRY
Description
Through type terminal with screw connection cross section.
Specifications
Brand Name | Siemens | Sub Brand | SIEMENS |
Item Name | Terminal Block | Type | Feed-Through |
Conductor Size | 4 mm² | Spacing | 6 mm |
Connection Type | Screw | Color | Gray |
Application | For Circuit Protection | UPC | 040892854343 |
Packages
1 - UNIT - 1 |