![sie8wh10000cg07](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381486023.jpg?preset=medium)
SIEMENS 8WH10000CG07 SCREW TERM PE/PEN4mm GRN-YEL
Description
PE-THROUGH-TYPE TERMINALS WITH SCREW CONNECTION TERMINAL WIDTH 6,2 MM COLOR GREEN-YELLOW 4 MM2
Specifications
Brand Name | Siemens | Sub Brand | Sentron |
Item Name | Terminal Block | Type | Type PE, Feed-Through |
Conductor Size | 4 mm² | Mounting Type | 35 mm DIN Rail |
Terminal Size | 4mm2 | Spacing | 6.2 mm |
Connection Type | Screw | Block Material | Thermoplastic |
Color | Green/Yellow | Standards | UL 94 |
Application | ALPHA FIX terminal block | UPC | 040892854367 |
Packages
1 - UNIT - 1 |