![sie8wh10001hh08](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/381486024.jpg?preset=medium)
SIEMENS 8WH10001HH08 SCREW TERM INCH FUSE4mm BLK
Description
FUSE TERMINALS WITH SCREW CONNECTION CROSS SECTION 6,0 QMM TERMINAL WIDTH 8,2 MM COLOR BLACK FUSE 6,3 X 32 MM
Specifications
Brand Name | Siemens | Item Name | Fuse Terminal Block |
Conductor Size | 6 mm² | Spacing | 8.2 mm |
Connection Type | Screw | Color | Black |
UPC | 040892854374 |
Packages
1 - UNIT - 1 |