WEIDMULLER 0193220000 Weidmuller Screw Connection for Screwable Cross-Connection
Description
SAK series. Feed through terminal block.
Specifications
Brand Name | Weidmuller | Item Name | Terminal Block |
Type | Feed-Through | Voltage Rating | 800 V |
Amperage Rating | 41 A | Number of Poles | 2 |
Conductor Size | 26-8 AWG | Mounting Type | Snap-On |
Series | SAK | Wire Strip Length | 12 mm |
Torque Rating | 0.8 - 1.6 N-m | Connection Type | Screw |
Temperature Rating | -60 to 130 °C | Color | Medium Yellow |
Dimensions | 40 mm L x 8 mm W x 49 mm H | Standards | IEC 60947-7-1 |
UPC | 626835098281 |
Packages
100 - UNIT - (100) |